TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar GVFTD1 3/8

  • ERIKS:24021271
  • Manufacturer:087796110045
Image 1
Save to list

€194.00/ pieceexcl. VAT

€234.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GVFTD
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Malleable cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/8 in