
€137.53/ pieceexcl. VAT
€166.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GVFTD |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Malleable cast iron |
Bearing material | Bearing steel |
Shaft diameter | 7/8 in |