TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar FLCT 5/8

  • ERIKS:13164610
  • Manufacturer:087796056398
Image 1
Save to list

€87.54/ pieceexcl. VAT

€105.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
FLCT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
5/8 in