TIMKEN

TIMKEN Flanged bearing unit oval Adapter Sleeve Locking UKFL218

  • ERIKS:14195744
  • Manufacturer:013992172815
Image 1
Save to list

€266.48/ pieceexcl. VAT

€322.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UKFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
80 mm
Length
205 mm
Height
320 mm
Centre distance of mounting holes
265 mm
Bearing
UKF218