TIMKEN

TIMKEN Flanged bearing unit oval Adapter Sleeve Locking UKFL216

  • ERIKS:14195742
  • Manufacturer:013992172662
Image 1
Save to list

€182.14/ pieceexcl. VAT

€220.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UKFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Length
180 mm
Height
290 mm
Centre distance of mounting holes
233 mm
Bearing
UKF216