TIMKEN

TIMKEN Flanged bearing unit 3-bolt bracket Setscrew Locking SUCPLFB207/F

  • ERIKS:13596078
  • Manufacturer:013992249210
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€176.34/ pieceexcl. VAT

€213.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLFB
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
35 mm
Length
110 mm
Height
91 mm
Shaft height
47.6 mm
Centre distance of mounting holes
80 mm
Bearing
SUC207/F
Dynamic load rating
21800 N
Static load rating
12300 N