






€258.80/ pieceexcl. VAT
€313.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLFB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 1.7/16 in |
Length | 110 mm |
Height | 91 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 80 mm |
Bearing | SUC207-23/FVSL613 |
Dynamic load rating | 21800 N |
Static load rating | 12300 N |