TIMKEN

TIMKEN Flanged bearing unit 3-bolt bracket Setscrew Locking SUCPLFB207-23/F

  • ERIKS:13596084
  • Manufacturer:013992249517
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€176.34/ pieceexcl. VAT

€213.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLFB
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1.7/16 in
Length
110 mm
Height
91 mm
Shaft height
47.6 mm
Centre distance of mounting holes
80 mm
Bearing
SUC207-23/F
Dynamic load rating
21800 N
Static load rating
12300 N