






€183.59/ pieceexcl. VAT
€222.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLFB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 84 mm |
Height | 69 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 56 mm |
Bearing | SUC205/FVSL613 |
Dynamic load rating | 11900 N |
Static load rating | 6300 N |