






€154.61/ pieceexcl. VAT
€187.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLFB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 3/4 in |
Length | 76 mm |
Height | 60 mm |
Shaft height | 30.2 mm |
Centre distance of mounting holes | 52 mm |
Bearing | SUC204-12/FVSL613 |
Dynamic load rating | 10900 N |
Static load rating | 5350 N |