TIMKEN

TIMKEN Flanged bearing unit 3-bolt bracket Setscrew Locking SUCPLFB204-12/F

  • ERIKS:13596079
  • Manufacturer:013992249265
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€104.63/ pieceexcl. VAT

€126.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLFB
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
3/4 in
Length
76 mm
Height
60 mm
Shaft height
30.2 mm
Centre distance of mounting holes
52 mm
Bearing
SUC204-12/F
Dynamic load rating
10900 N
Static load rating
5350 N