TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore for vibrating screens 22328KEMW33W800C4

  • ERIKS:12722222
  • Manufacturer:087796243361
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,701.82/ pieceexcl. VAT

€3,269.20incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
140 mm
Outer Diameter
300 mm
Width
102 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
1670 kN
Dynamic load rating
1450 kN