






€1,769.29/ pieceexcl. VAT
€2,140.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 86 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 1210 kN |
Dynamic load rating | 1080 kN |