






€859.25/ pieceexcl. VAT
€1,039.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 67 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 725 kN |
Dynamic load rating | 663 kN |