TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore for vibrating screens 22311KEMW33W800C4

  • ERIKS:12722160
  • Manufacturer:087796200067
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€267.67/ pieceexcl. VAT

€323.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
265 kN
Dynamic load rating
266 kN