TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore for vibrating screens 22308KEMW33W800

  • ERIKS:12613485
  • Manufacturer:087796315167
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring. Bearings for vibratory applications.
Save to list

€164.22/ pieceexcl. VAT

€198.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
33 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
137 kN
Dynamic load rating
147 kN