TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 26344KEMBW33W45AC3

  • ERIKS:14200513
  • Manufacturer:087796033290
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7,546.72/ pieceexcl. VAT

€9,131.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
263
Inner Diameter
220 mm
Outer Diameter
420 mm
Width
138 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2