






€12,775.64/ pieceexcl. VAT
€15,458.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 241 |
Inner Diameter | 320 mm |
Outer Diameter | 540 mm |
Width | 218 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Weight | 203 kg |