TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24164KEJW33W45A

  • ERIKS:13162554
  • Manufacturer:087796357105
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12,775.64/ pieceexcl. VAT

€15,458.52incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
320 mm
Outer Diameter
540 mm
Width
218 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Weight
203 kg