TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24160KEJW33W45AC4

  • ERIKS:13162559
  • Manufacturer:087796357860
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,706.89/ pieceexcl. VAT

€12,955.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
200 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Weight
158 kg