






€14,446.09/ pieceexcl. VAT
€17,479.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 241 |
Inner Diameter | 300 mm |
Outer Diameter | 500 mm |
Width | 200 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Weight | 158 kg |