TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24156KEMBW507C08C3

  • ERIKS:12614058
  • Manufacturer:087796222113
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€9,014.96/ pieceexcl. VAT

€10,908.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
280 mm
Outer Diameter
460 mm
Width
180 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2