






€10,288.12/ pieceexcl. VAT
€12,448.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 241 |
Inner Diameter | 280 mm |
Outer Diameter | 460 mm |
Width | 180 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Weight | 118 kg |