TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24152KEMBW33W45AC2

  • ERIKS:13162574
  • Manufacturer:087796361096
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11,304.18/ pieceexcl. VAT

€13,678.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
260 mm
Outer Diameter
440 mm
Width
180 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Weight
111.4 kg