TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24140KEJW33C3

  • ERIKS:14200627
  • Manufacturer:087796359529
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,532.25/ pieceexcl. VAT

€4,274.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
140 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2