TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24138KEJW33

  • ERIKS:13162596
  • Manufacturer:087796177413
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,249.44/ pieceexcl. VAT

€3,931.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
190 mm
Outer Diameter
320 mm
Width
128 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2760 kN
Dynamic load rating
1870 kN
Weight
42 kg