TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24134KEJW33

  • ERIKS:12614037
  • Manufacturer:087796221437
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€2,150.76/ pieceexcl. VAT

€2,602.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
170 mm
Outer Diameter
280 mm
Width
109 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2110 kN
Dynamic load rating
1440 kN