TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24132KEJW33C3

  • ERIKS:12614035
  • Manufacturer:087796252158
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,989.64/ pieceexcl. VAT

€2,407.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
160 mm
Outer Diameter
270 mm
Width
109 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2000 kN
Dynamic load rating
1390 kN