TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24130KEJW33C3

  • ERIKS:11513084
  • Manufacturer:087796241428
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,553.39/ pieceexcl. VAT

€1,879.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
100 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1680 kN
Dynamic load rating
1180 kN