TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24130KEJW33

  • ERIKS:12614030
  • Manufacturer:087796241411
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,553.39/ pieceexcl. VAT

€1,879.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
100 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1680 kN
Dynamic load rating
1180 kN