TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24076KEMBW33W45AC4

  • ERIKS:12722696
  • Manufacturer:087796188334
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€22,329.35/ pieceexcl. VAT

€27,018.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
380 mm
Outer Diameter
560 mm
Width
180 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2