






€16,867.32/ pieceexcl. VAT
€20,409.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 240 |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 180 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Weight | 151.2 kg |