






€8,786.87/ pieceexcl. VAT
€10,632.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 240 |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 180 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Weight | 144 kg |