TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24072KEJW33W45AC2

  • ERIKS:13162601
  • Manufacturer:087796357563
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11,855.52/ pieceexcl. VAT

€14,345.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
360 mm
Outer Diameter
540 mm
Width
180 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Weight
144 kg