TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24064KEMBW33W45AC3

  • ERIKS:12722681
  • Manufacturer:087796229389
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,985.78/ pieceexcl. VAT

€10,872.79incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
320 mm
Outer Diameter
480 mm
Width
160 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2