TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 24040KEJW33

  • ERIKS:12614001
  • Manufacturer:087796223721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€2,234.49/ pieceexcl. VAT

€2,703.73incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
109 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2460 kN
Dynamic load rating
1560 kN