






€654.11/ pieceexcl. VAT
€791.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 240 |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 762 kN |
Dynamic load rating | 523 kN |
Weight | 5.2 kg |