TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23992KYMBW507C08

  • ERIKS:14200600
  • Manufacturer:087796175846
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13,736.68/ pieceexcl. VAT

€16,621.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
460 mm
Outer Diameter
620 mm
Width
118 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2