TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23248KEMBW507C08

  • ERIKS:12613907
  • Manufacturer:087796191280
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€6,862.71/ pieceexcl. VAT

€8,303.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
240 mm
Outer Diameter
440 mm
Width
160 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4160 kN
Dynamic load rating
3050 kN