






€5,972.31/ pieceexcl. VAT
€7,226.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 144 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3350 kN |
Dynamic load rating | 2490 kN |
Weight | 79.4 kg |