TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23238KEMBW33C4

  • ERIKS:12722531
  • Manufacturer:087796177994
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,612.50/ pieceexcl. VAT

€5,581.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
190 mm
Outer Diameter
340 mm
Width
120 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2610 kN
Dynamic load rating
1940 kN