






€2,659.02/ pieceexcl. VAT
€3,217.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 112 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2290 kN |
Dynamic load rating | 1720 kN |
Weight | 39 kg |