TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23232KEJW33C4

  • ERIKS:13162723
  • Manufacturer:087796358546
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,907.91/ pieceexcl. VAT

€2,308.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
104 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1940 kN
Dynamic load rating
1470 kN
Weight
29.3 kg