TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23228KEJW33C4

  • ERIKS:14200582
  • Manufacturer:087796315808
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,235.98/ pieceexcl. VAT

€1,495.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
88 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2