TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23226KEMW33

  • ERIKS:24022113
  • Manufacturer:087796024915
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,176.39/ pieceexcl. VAT

€1,423.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
80 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1170 kN
Dynamic load rating
915 kN