TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23224KEJW33C3

  • ERIKS:13162739
  • Manufacturer:087796359130
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€822.68/ pieceexcl. VAT

€995.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
76 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1040 kN
Dynamic load rating
824 kN
Weight
11.8 kg