






€822.68/ pieceexcl. VAT
€995.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 76 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1040 kN |
Dynamic load rating | 824 kN |
Weight | 11.8 kg |