TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23222KEMW33

  • ERIKS:12613856
  • Manufacturer:087796074552
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€779.45/ pieceexcl. VAT

€943.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
69.8 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
887 kN
Dynamic load rating
710 kN