TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23218KEJW33

  • ERIKS:12613837
  • Manufacturer:087796225770
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€419.50/ pieceexcl. VAT

€507.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
52.4 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
521 kN
Dynamic load rating
436 kN