TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23172KEJW507C08C3

  • ERIKS:13162749
  • Manufacturer:087796176331
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,645.60/ pieceexcl. VAT

€12,881.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
360 mm
Outer Diameter
600 mm
Width
192 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Weight
218 kg